Shop SPECTRUM
See all product information
Create Account
Tromethamine, USP, 12 kg
- Mfr # TR149-12KG
- Zoro # G7902443
product price:Â
$
1,186.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
121.14
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Shelf Life
24 mo
Chemical Formula
C4H11NO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR149-12KG
- Zoro #
- G7902443
- UPC #
- -
- Country of Origin
- United States
- Item
- Tromethamine, USP
- Molecular Weight
- 121.14
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Formula
- C4H11NO3
- CAS Number
- 77-86-1
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 12 kg
Description
Tromethamine, USP, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.