Shop AK SCIENTIFIC
See all product information
Create Account
Benzyl 3-carbamoylpiperidine-1-carboxylate (1g), CAS 569348-14-7
- Mfr # Y9507-1g
- Zoro # G323841028
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
CAS Number
569348-14-7
Molecular Weight
262.31 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y9507-1g
- Zoro #
- G323841028
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 569348-14-7
- Item
- Benzyl 3-carbamoylpiperidine-1-carboxylate
- Molecular Weight
- 262.31 g/mol
Description
Chemical Formula C14H18N2O3 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.