Shop SPECTRUM
See all product information
Create Account
Potassium Hydrogen Phthalate, 12kg
- Mfr # P1190-12KG18
- Zoro # G7974920
product price:Â
$
1,810.99
/ea
Free Shipping & Returns
Key Features
CAS Number
877-24-7
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS
Molecular Weight
204.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1190-12KG18
- Zoro #
- G7974920
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydrogen Phthalate
- CAS Number
- 877-24-7
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Molecular Weight
- 204.22
- Chemical Container Type
- Drum
- Chemical Formula
- C8H5O4K
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Potassium Hydrogen Phthalate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 12 kg
- Quantity
- 12
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Hydrogen Phthalate, Concentration Not Applicable, CAS Number 877-24-7, Molecular Weight 204.22, Chemical Formula C8H5O4K, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.