Shop AK SCIENTIFIC
See all product information
Create Account
Benzyl (S, S, S)-2-azabicyclo[3.3.0]octane-3-carboxylate hydrochloride (5g), CAS 87269-87-2
- Mfr # C199-5g
- Zoro # G023892801
product price:Â
$
73.35
/ea
Key Features
Molecular Weight
281.78 g/mol
CAS Number
87269-87-2
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C199-5g
- Zoro #
- G023892801
- UPC #
- -
- Country of Origin
- China
- Item
- Benzyl (S,S,S)-2-azabicyclo[3.3.0]octane-3-carboxylate hydrochloride
- Molecular Weight
- 281.78 g/mol
- CAS Number
- 87269-87-2
Description
Chemical Formula C15H20ClNO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.