Shop AK SCIENTIFIC
See all product information
Create Account
Benzyldimethylphenylammonium chloride (5g), CAS 3204-68-0
- Mfr # 7151AL-5g
- Zoro # G223823483
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
247.77 g/mol
CAS Number
3204-68-0
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7151AL-5g
- Zoro #
- G223823483
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 247.77 g/mol
- CAS Number
- 3204-68-0
- Item
- Benzyldimethylphenylammonium chloride
Description
Chemical Formula C15H18N.Cl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.