Shop AK SCIENTIFIC
See all product information
Create Account
Benzyltriphenylphosphonium chloride (5g), CAS 1100-88-5
- Mfr # G478-5g
- Zoro # G323816699
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
388.87 g/mol
CAS Number
1100-88-5
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G478-5g
- Zoro #
- G323816699
- UPC #
- -
- Country of Origin
- China
- Item
- Benzyltriphenylphosphonium chloride
- Molecular Weight
- 388.87 g/mol
- CAS Number
- 1100-88-5
Description
Chemical Formula C25H22ClP Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.