Shop AK SCIENTIFIC
See all product information
Create Account
Bicine (1kg), CAS 150-25-4
- Mfr # F370-1kg
- Zoro # G423811273
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
CAS Number
150-25-4
Molecular Weight
163.17 g/mol
Chemical Container Size
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F370-1kg
- Zoro #
- G423811273
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 150-25-4
- Item
- Bicine
- Molecular Weight
- 163.17 g/mol
Description
Chemical Formula C6H13NO4 Purity >99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.