Shop SPECTRUM
See all product information
Create Account
Magnesium Oxide, Heavy Powder, USP, 500g
- Mfr # MA125-500GM10
- Zoro # G7978822
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
48 mo
Chemical Formula
MgO
CAS Number
1309-48-4
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA125-500GM10
- Zoro #
- G7978822
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Oxide
- Shelf Life
- 48 mo
- Chemical Formula
- MgO
- CAS Number
- 1309-48-4
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Molecular Weight
- 40.3
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Magnesium Oxide
- Form
- Powder
- Container Material
- Plastic
- Features
- Hygroscopic, Moisture Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Hygroscopic, Moisture Sensitive
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Magnesium Oxide, Concentration Not Applicable, CAS Number 1309-48-4, Molecular Weight 40.3, Chemical Formula MgO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.