Shop AK SCIENTIFIC
See all product information
Create Account
Boc-4-benzoyl-L-phenylalanine (25g), CAS 104504-43-0
- Mfr # Z6743-25g
- Zoro # G723857384
product price:Â
$
1,573.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
369.42 g/mol
CAS Number
104504-43-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z6743-25g
- Zoro #
- G723857384
- UPC #
- -
- Country of Origin
- China
- Item
- Boc-4-benzoyl-L-phenylalanine
- Molecular Weight
- 369.42 g/mol
- CAS Number
- 104504-43-0
Description
Chemical Formula C21H23NO5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.