Shop AK SCIENTIFIC

BOC-Ala-Gly (1g), CAS 28782-78-7

  • Mfr # 2848AB-1g
  • Zoro # G723801158

product price: 
$
20.95
/ea

Key Features

CAS Number
28782-78-7
Chemical Container Size
1 g
Molecular Weight
246.26 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2848AB-1g
Zoro #
G723801158
UPC #
-
Country of Origin
China
CAS Number
28782-78-7
Item
BOC-Ala-Gly
Molecular Weight
246.26 g/mol

Description

Chemical Formula C10H18N2O5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.