Shop SPECTRUM

Potassium Hydroxide, Pellets, FCC, 500g

  • Mfr # P1316-500GM10
  • Zoro # G8073103

product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Chemical Container Size
500 g
CAS Number
1310-58-3
Molecular Weight
56.11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1316-500GM10
Zoro #
G8073103
UPC #
-
Country of Origin
United States
Item
Potassium Hydroxide
Chemical Container Material
Plastic
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
CAS Number
1310-58-3
Molecular Weight
56.11
Chemical Formula
KOH
Chemical Container Type
Bottle
Shelf Life
36 mo
Chemical Grade
FCC
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Product Type
Potassium Hydroxide
Special Information
Deliquescent
Container Material
Plastic
Form
Powder
Features
Deliquescent
Quantity
500
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Calibration Certificate
No
Grade Certification
Halal, Kosher
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Base, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Deliquescent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.