Shop AK SCIENTIFIC
See all product information
Create Account
Boc-Arg(Tos)-OH (1g), CAS 13836-37-8
- Mfr # G932-1g
- Zoro # G023837642
product price:Â
$
30.15
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
428.5 g/mol
CAS Number
13836-37-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G932-1g
- Zoro #
- G023837642
- UPC #
- -
- Country of Origin
- China
- Item
- Boc-Arg(Tos)-OH
- Molecular Weight
- 428.5 g/mol
- CAS Number
- 13836-37-8
Description
Chemical Formula C18H28N4O6S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.