Shop AK SCIENTIFIC

Boc-Cys(Acm)-OH (25g), CAS 19746-37-3

  • Mfr # E331-25g
  • Zoro # G823897402

product price: 
$
78.59
/ea

Key Features

Chemical Container Size
25 g
CAS Number
19746-37-3
Molecular Weight
292.35 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E331-25g
Zoro #
G823897402
UPC #
-
Country of Origin
China
CAS Number
19746-37-3
Molecular Weight
292.35 g/mol
Item
Boc-Cys(Acm)-OH

Description

Chemical Formula C11H20N2O5S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.