Shop AK SCIENTIFIC
See all product information
Create Account
Boc-Ethanolamine (1kg), CAS 26690-80-2
- Mfr # B850-1kg
- Zoro # G623900807
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 kg
Molecular Weight
161.2 g/mol
CAS Number
26690-80-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B850-1kg
- Zoro #
- G623900807
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 kg
Details
- Item
- Boc-Ethanolamine
- Molecular Weight
- 161.2 g/mol
- CAS Number
- 26690-80-2
Description
Chemical Formula C7H15NO3 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.