Shop SPECTRUM
See all product information
Create Account
Ammnm Ntrt, Grnlr, Rgnt, ACS, 2.5kg
- Mfr # A1215-2.5KG
- Zoro # G7946677
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
80.04
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
Deliquescent
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1215-2.5KG
- Zoro #
- G7946677
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Nitrate
- Molecular Weight
- 80.04
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Special Information
- Deliquescent
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1942, Ammonium Nitrate, 5.1, PG III
- Chemical Formula
- NH4NO3
- Chemical Grade
- ACS
- CAS Number
- 6484-52-2
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Nitrate
- Features
- Deliquescent
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- A
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Nitrate, Concentration Not Applicable, CAS Number 6484-52-2, Molecular Weight 80.04, Chemical Formula NH4NO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1942, Ammonium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.