Shop AK SCIENTIFIC
See all product information
Create Account
Boc-Gly-ONp (5g), CAS 3655-05-8
- Mfr # 4642AB-5g
- Zoro # G823822640
product price:Â
$
40.59
/ea
Key Features
Molecular Weight
296.28 g/mol
CAS Number
5/8/3655
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4642AB-5g
- Zoro #
- G823822640
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Boc-Gly-ONp
- Molecular Weight
- 296.28 g/mol
- CAS Number
- 5/8/3655
Description
Chemical Formula C13H16N2O6 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.