Shop AK SCIENTIFIC
See all product information
Create Account
Boc-L-4-Cyanophenylalanine (10g), CAS 131724-45-3
- Mfr # M105-10g
- Zoro # G323894734
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
Molecular Weight
290.31 g/mol
CAS Number
131724-45-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M105-10g
- Zoro #
- G323894734
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 290.31 g/mol
- CAS Number
- 131724-45-3
- Item
- Boc-L-4-Cyanophenylalanine
Description
Chemical Formula C15H18N2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.