Shop SPECTRUM
See all product information
Create Account
Sodium Dodecyl Sulfate, 25g
- Mfr # D0996-25G
- Zoro # G8151287
product price:Â
$
36.19
/ea
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN1325, Flammable Solid, Organic, N.O.S., 4. PG III
Chemical Container Type
Bottle
Chemical Container Size
25 g
CAS Number
151-21-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0996-25G
- Zoro #
- G8151287
- UPC #
- -
- Country of Origin
- Japan
- Item
- Sodium Dodecyl Sulfate
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1325, Flammable Solid, Organic, N.O.S., 4. PG III
- Chemical Container Type
- Bottle
- CAS Number
- 151-21-3
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
Sodium Dodecyl Sulfate, CAS Number 151-21-3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, N.O.S., 4. PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.