Shop AK SCIENTIFIC
See all product information
Create Account
Boc-Leu-Phe-OMe (1g), CAS 5874-73-7
- Mfr # 1324AL-1g
- Zoro # G523798443
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
5874-73-7
Molecular Weight
392.49 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1324AL-1g
- Zoro #
- G523798443
- UPC #
- -
- Country of Origin
- China
- Item
- Boc-Leu-Phe-OMe
- CAS Number
- 5874-73-7
- Molecular Weight
- 392.49 g/mol
Description
Chemical Formula C21H32N2O5 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.