Shop AK SCIENTIFIC
See all product information
Create Account
Boc-Orn(Boc)-OH (100g), CAS 57133-29-6
- Mfr # C753-100g
- Zoro # G123881675
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
332.39 g/mol
CAS Number
57133-29-6
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C753-100g
- Zoro #
- G123881675
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Boc-Orn(Boc)-OH
- Molecular Weight
- 332.39 g/mol
- CAS Number
- 57133-29-6
Description
Chemical Formula C15H28N2O6 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.