Shop AK SCIENTIFIC
See all product information
Create Account
Boc-Pro-OSu (5g), CAS 3392-10-7
- Mfr # 4018AB-5g
- Zoro # G023792347
product price:Â
$
39.29
/ea
Key Features
CAS Number
10/7/3392
Chemical Container Size
5 g
Molecular Weight
312.32 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4018AB-5g
- Zoro #
- G023792347
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 10/7/3392
- Item
- Boc-Pro-OSu
- Molecular Weight
- 312.32 g/mol
Description
Chemical Formula C14H20N2O6 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.