Shop SPECTRUM
See all product information
Create Account
Phosphoric Acid, Meta, 500g
- Mfr # P1098-500GM10
- Zoro # G8006533
product price:Â
$
1,798.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
24 mo
CAS Number
37267-86-0
Chemical Container Type
Bottle
Shipping Restrictions
UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Metaphosphoric acid), 8, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1098-500GM10
- Zoro #
- G8006533
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Shelf Life
- 24 mo
- CAS Number
- 37267-86-0
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Metaphosphoric acid), 8, PG III
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Container Type
- Bottle
- Chemical Formula
- H3PO4
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Phosphoric Acid
- Form
- Powder
- Container Material
- Plastic
- Features
- Moisture Sensitive
- Special Information
- Moisture Sensitive
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature
- Room Temperature
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Phosphoric Acid, Concentration Not Applicable, CAS Number 37267-86-0, Molecular Weight Not Applicable, Chemical Formula H3PO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Metaphosphoric acid), 8, PG III, Standards Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.