Shop AK SCIENTIFIC
See all product information
Create Account
Boc-Tyr-OH (5g), CAS 3978-80-1
- Mfr # E938-5g
- Zoro # G423820213
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
281.3 g/mol
CAS Number
3978-80-1
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E938-5g
- Zoro #
- G423820213
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 281.3 g/mol
- Item
- Boc-Tyr-OH
- CAS Number
- 3978-80-1
Description
Chemical Formula C14H19NO5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.