Shop SPECTRUM
See all product information
Create Account
Povidone K-30, USP, 500g
- Mfr # P1454-500GM
- Zoro # G8064012
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Special Information
Average MW 40,000
Chemical Container Size
500 g
Shelf Life
24 mo
Molecular Weight
(111.14)n
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1454-500GM
- Zoro #
- G8064012
- UPC #
- -
- Country of Origin
- United States
- Item
- Povidone K-30, USP
- Special Information
- Average MW 40,000
- Shelf Life
- 24 mo
- Molecular Weight
- (111.14)n
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- (C6H9NO)n
- CAS Number
- 9003-39-8
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 500 g
Description
Povidone K-30, USP, CAS Number 9003-39-8, Molecular Weight (111.14)n, Chemical Formula (C6H9NO)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Average MW 40,000
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.