Shop AK SCIENTIFIC
See all product information
Create Account
BocNH-PEG3-CH2CH2NH2 (1g), CAS 101187-40-0
- Mfr # 0322AP-1g
- Zoro # G523786549
product price:Â
$
36.69
/ea
Key Features
CAS Number
101187-40-0
Molecular Weight
292.4 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0322AP-1g
- Zoro #
- G523786549
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 101187-40-0
- Item
- BocNH-PEG3-CH2CH2NH2
- Molecular Weight
- 292.4 g/mol
Description
Chemical Formula C13H28N2O5 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.