Bromochlorophenol blue, pH range 3.0 to 4.6, yellow to violet (100mg), CAS 2553-71-1
- Mfr # 6500AF-100mg
- Zoro # G523835964
product price:Â
$
37.99
/ea
Key Features
Chemical Container Size
100 mg
Molecular Weight
581.063 g/mol
CAS Number
2553-71-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6500AF-100mg
- Zoro #
- G523835964
- UPC #
- -
- Country of Origin
- China
- Item
- Bromochlorophenol blue, pH range 3.0 to 4.6, yellow to violet
- Molecular Weight
- 581.063 g/mol
- CAS Number
- 2553-71-1
Dimensions
- Chemical Container Size
- 100 mg
Description
Chemical Formula C19H10Br2Cl2O5S Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.