Shop AK SCIENTIFIC
See all product information
Create Account
(Bromomethyl)cyclopentane (25g), CAS 3814-30-0
- Mfr # W5886-25g
- Zoro # G423888091
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
CAS Number
3814-30-0
Chemical Container Size
25 g
Molecular Weight
163.06 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5886-25g
- Zoro #
- G423888091
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 3814-30-0
- Molecular Weight
- 163.06 g/mol
- Item
- (Bromomethyl)cyclopentane
Description
Chemical Formula C6H11Br Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.