Shop AK SCIENTIFIC
See all product information
Create Account
But-2-ene-1, 4-diyl diacetate (25g), CAS 18621-75-5
- Mfr # W4022-25g
- Zoro # G623910165
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
172.18 g/mol
CAS Number
18621-75-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4022-25g
- Zoro #
- G623910165
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- But-2-ene-1,4-diyl diacetate
- Molecular Weight
- 172.18 g/mol
- CAS Number
- 18621-75-5
Description
Chemical Formula C8H12O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.