Shop AK SCIENTIFIC
See all product information
Create Account
Butyl 3-oxobutyrate (25mL), CAS 591-60-6
- Mfr # U087-25mL
- Zoro # G023907222
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 mL
CAS Number
591-60-6
Molecular Weight
158.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U087-25mL
- Zoro #
- G023907222
- UPC #
- -
- Country of Origin
- China
- Item
- Butyl 3-oxobutyrate
- CAS Number
- 591-60-6
- Molecular Weight
- 158.19 g/mol
Description
Chemical Formula C8H14O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.