Shop AK SCIENTIFIC
See all product information
Create Account
Butyl acrylate (stabilized with MEHQ) (100mL), CAS 141-32-2
- Mfr # G972-100mL
- Zoro # G623856708
product price:Â
$
41.89
/ea
Key Features
Chemical Container Size
100 mL
CAS Number
141-32-2
Molecular Weight
128.17 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G972-100mL
- Zoro #
- G623856708
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 141-32-2
- Molecular Weight
- 128.17 g/mol
- Item
- Butyl acrylate (stabilized with MEHQ)
Description
Chemical Formula C7H12O2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.