Shop AK SCIENTIFIC
See all product information
Create Account
Butyl ricinoleate (100mL), CAS 151-13-3
- Mfr # 6652AF-100mL
- Zoro # G123803363
product price:Â
$
52.39
/ea
Key Features
Chemical Container Size
100 mL
CAS Number
151-13-3
Molecular Weight
354.57 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6652AF-100mL
- Zoro #
- G123803363
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mL
Details
- CAS Number
- 151-13-3
- Item
- Butyl ricinoleate
- Molecular Weight
- 354.57 g/mol
Description
Chemical Formula C22H42O3 Purity 74% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.