Shop AK SCIENTIFIC
See all product information
Create Account
Cadmium nitrate tetrahydrate (25g), CAS 10022-68-1
- Mfr # S640-25g
- Zoro # G023849805
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
308.48 g/mol
Chemical Container Size
25 g
CAS Number
10022-68-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S640-25g
- Zoro #
- G023849805
- UPC #
- -
- Country of Origin
- China
- Item
- Cadmium nitrate tetrahydrate
- Molecular Weight
- 308.48 g/mol
- CAS Number
- 10022-68-1
Description
Chemical Formula Cd(NO3)2.4H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.