Shop AK SCIENTIFIC
See all product information
Create Account
Calcium hydroxide (500g), CAS 1305-62-0
- Mfr # X5850-500g
- Zoro # G423899042
product price:Â
$
54.99
/ea
Key Features
Molecular Weight
74.09 g/mol
CAS Number
1305-62-0
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X5850-500g
- Zoro #
- G423899042
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 74.09 g/mol
- CAS Number
- 1305-62-0
- Item
- Calcium hydroxide
Description
Chemical Formula Ca(OH)2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.