Shop AK SCIENTIFIC
See all product information
Create Account
Calcium iodide tetrahydrate (100g), CAS 13640-62-5
- Mfr # 8225AF-100g
- Zoro # G123823415
product price:ย
$
96.89
/ea
Key Features
Chemical Container Size
100 g
Molecular Weight
365.94 (293.89 anhy) g/mol
CAS Number
13640-62-5
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8225AF-100g
- Zoro #
- G123823415
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 365.94 (293.89 anhy) g/mol
- CAS Number
- 13640-62-5
- Item
- Calcium iodide tetrahydrate
Dimensions
- Chemical Container Size
- 100 g
Description
Chemical Formula CaI2ยท4H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.