Shop AK SCIENTIFIC
See all product information
Create Account
Carbaryl (5g), CAS 63-25-2
- Mfr # F024-5g
- Zoro # G623844897
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
CAS Number
63-25-2
Molecular Weight
201.22 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F024-5g
- Zoro #
- G623844897
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 63-25-2
- Molecular Weight
- 201.22 g/mol
- Item
- Carbaryl
Description
Chemical Formula C12H11NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.