Shop SPECTRUM
See all product information
Create Account
Cyanopyridine Oxide, 25g, CAS 14906-59-3
- Mfr # C2971-25GM
- Zoro # G8049909
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Concentration
100%
Molecular Weight
120.11
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2971-25GM
- Zoro #
- G8049909
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Cyanopyridine Oxide
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Molecular Weight
- 120.11
- Chemical Grade
- Reagent
- Chemical Formula
- C6H4N2O
- CAS Number
- 14906-59-3
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 g
Description
4-Cyanopyridine Oxide, Concentration 100 Percent, CAS Number 14906-59-3, Molecular Weight 120.11, Chemical Formula C6H4N2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.