Shop AK SCIENTIFIC
See all product information
Create Account
Catharanthine hemitartrate (100mg), CAS 4168-17-6
- Mfr # Z6092-100mg
- Zoro # G323912292
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 mg
Molecular Weight
822.95 g/mol
CAS Number
4168-17-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z6092-100mg
- Zoro #
- G323912292
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 822.95 g/mol
- Item
- Catharanthine hemitartrate
- CAS Number
- 4168-17-6
Description
Chemical Formula 2C21H24N2O2.C4H6O6 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.