Shop AK SCIENTIFIC
See all product information
Create Account
Cefoperazone dihydrate (5mg), CAS 113826-44-1
- Mfr # H832-5mg
- Zoro # G123811092
product price:Â
$
87.75
/ea
Key Features
Chemical Container Size
5 mg
CAS Number
113826-44-1
Molecular Weight
681.7 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H832-5mg
- Zoro #
- G123811092
- UPC #
- -
- Country of Origin
- China
- Item
- Cefoperazone dihydrate
- CAS Number
- 113826-44-1
- Molecular Weight
- 681.7 g/mol
Description
Chemical Formula C25H31N9O10S2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.