Shop AK SCIENTIFIC
See all product information
Create Account
Cerium(III) sulfate octahydrate (25g), CAS 10450-59-6
- Mfr # V0912-25g
- Zoro # G323909445
product price:ย
$
126.99
/ea
Free Shipping & Returns
Key Features
CAS Number
10450-59-6
Molecular Weight
712.55 (568.42 anhy) g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0912-25g
- Zoro #
- G323909445
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 10450-59-6
- Item
- Cerium(III) sulfate octahydrate
- Molecular Weight
- 712.55 (568.42 anhy) g/mol
Description
Chemical Formula Ce2O12S3ยท8H2O Purity 99.9% trace metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.