Shop SPECTRUM

Sodium Metabisulfite, Granular, FCC, 12kg

  • Mfr # SO181-12KG18
  • Zoro # G8017602

product price: 
$
771.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
190.11
Chemical Formula
Na2S2O5
Chemical Grade
FCC
Chemical Container Type
Drum
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SO181-12KG18
Zoro #
G8017602
UPC #
-
Country of Origin
United States
Item
Sodium Metabisulfite
Molecular Weight
190.11
Chemical Formula
Na2S2O5
Chemical Grade
FCC
Chemical Container Type
Drum
Chemical Container Material
Plastic
Shelf Life
36 mo
CAS Number
7681-57-4
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Color
Colorless
Product Type
Sodium Metabisulfite
Form
Powder
Features
Light Sensitive
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Special Information
Light Sensitive
Storage Temperature - Minimum
20 Degrees C
Quantity
12
Volume
12 kg
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Grade Certification
Halal, Kosher
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Sodium Metabisulfite, Concentration Not Applicable, CAS Number 7681-57-4, Molecular Weight 190.11, Chemical Formula Na2S2O5, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.