Shop AK SCIENTIFIC
See all product information
Create Account
Cerium(IV) sulfate tetrahydrate (5g), CAS 10294-42-5
- Mfr # 0646AP-5g
- Zoro # G823795661
product price:ย
$
20.95
/ea
Key Features
Molecular Weight
404.3 (332.24 snhy) g/mol
Chemical Container Size
5 g
CAS Number
10294-42-5
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0646AP-5g
- Zoro #
- G823795661
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 404.3 (332.24 snhy) g/mol
- CAS Number
- 10294-42-5
- Item
- Cerium(IV) sulfate tetrahydrate
Dimensions
- Chemical Container Size
- 5 g
Description
Chemical Formula Ce(SO4)2ยท4H2O Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.