Shop SPECTRUM

Clcm Chlrd, Dihdrt, Rgnt, ACS, 125g

  • Mfr # C1096-125GM
  • Zoro # G7973557

product price: 
$
36.29
/ea

Key Features

Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
10035-04-8
Chemical Container Type
Bottle
Molecular Weight
147.01
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1096-125GM
Zoro #
G7973557
UPC #
-
Country of Origin
United States
Item
Calcium Chloride
Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
10035-04-8
Chemical Container Type
Bottle
Molecular Weight
147.01
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CaCl2; 2H2O
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Calcium Chloride
Purity
99 %
Features
Hygroscopic
Special Information
Hygroscopic
Container Material
Plastic
Form
Powder
Concentration
0.1 N (0.0167 M)
Storage Temperature - Minimum
20 Degrees C
Volume
125 g
Quantity
125
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
C
Calibration Certificate
No
Chemical Properties
Dihydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Calcium Chloride, Concentration 0.1 N (0.0167 M), CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.