Shop AK SCIENTIFIC
See all product information
Create Account
Chitosan (5-20mPa·s, 0.5% in 0.5% Acetic Acid at 20°C), Deacetylation value 75.0 to 85.0 %(calcd.on
- Mfr # 1499AP-5g
- Zoro # G623799326
product price:
$
37.99
/ea
Key Features
CAS Number
9012-76-4
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1499AP-5g
- Zoro #
- G623799326
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 9012-76-4
- Item
- Chitosan (5-20mPa·s, 0.5% in 0.5% Acetic Acid at 20°C), Deacetylation value 75.0 to 85.0 %(calcd.on dried substance)
Description
Chemical Formula (C6H11NO4)n Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.