Shop SPECTRUM
See all product information
Create Account
Cprc Slft, pnthydrt, Fn Crstl, Rgnt, ACS, 25g
- Mfr # C1425-25GM
- Zoro # G8056592
product price:Â
$
58.39
/ea
Key Features
Chemical Grade
ACS
Chemical Formula
CuSO; 5H2O
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
7758-99-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1425-25GM
- Zoro #
- G8056592
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Sulfate
- Chemical Grade
- ACS
- Chemical Formula
- CuSO; 5H2O
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 7758-99-8
- Molecular Weight
- 249.69
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Cupric Sulfate
- Container Material
- Plastic
- Form
- Powder
- Volume
- 25 g
- Quantity
- 25
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Minimum
- 20 Degrees C
- Chemical Properties
- Pentahydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Cupric Sulfate, Concentration Not Applicable, CAS Number 7758-99-8, Molecular Weight 249.69, Chemical Formula CuSO; 5H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.