Shop AK SCIENTIFIC
See all product information
Create Account
Chloranilic Acid Lanthanum(III) Salt Decahydrate (5g), CAS 32607-23-1
- Mfr # 6419AF-5g
- Zoro # G423799137
product price:ย
$
88.99
/ea
Key Features
Molecular Weight
1078.85 (898.72 anhy) g/mol
CAS Number
32607-23-1
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6419AF-5g
- Zoro #
- G423799137
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 1078.85 (898.72 anhy) g/mol
- CAS Number
- 32607-23-1
- Item
- Chloranilic Acid Lanthanum(III) Salt Decahydrate
Description
Chemical Formula C18Cl6La2O12ยท10H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.