Shop AK SCIENTIFIC
See all product information
Create Account
Chlorendic Acid (25g), CAS 115-28-6
- Mfr # 2504AA-25g
- Zoro # G623794420
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
388.84 g/mol
CAS Number
115-28-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2504AA-25g
- Zoro #
- G623794420
- UPC #
- -
- Country of Origin
- China
- Item
- Chlorendic Acid
- Molecular Weight
- 388.84 g/mol
- CAS Number
- 115-28-6
Description
Chemical Formula C9H4Cl6O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.