Shop AK SCIENTIFIC
See all product information
Create Account
(Chloromethylene)dimethylammonium chloride (250g), CAS 3724-43-4
- Mfr # U680-250g
- Zoro # G623904669
product price:Â
$
1,439.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 g
Molecular Weight
128 g/mol
CAS Number
3724-43-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U680-250g
- Zoro #
- G623904669
- UPC #
- -
- Country of Origin
- China
- Item
- (Chloromethylene)dimethylammonium chloride
- Molecular Weight
- 128 g/mol
- CAS Number
- 3724-43-4
Description
Chemical Formula C3H7Cl2N Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.