Shop SPECTRUM
See all product information
Create Account
Chlorobutanol, Anhydrous, NF, 500g
- Mfr # CH123-500GM
- Zoro # G7973399
product price:Â
$
1,231.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H7Cl3O
Chemical Container Material
Amber Glass
Chemical Container Size
500 g
Molecular Weight
177.46
CAS Number
57-15-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH123-500GM
- Zoro #
- G7973399
- UPC #
- -
- Country of Origin
- United States
- Item
- Chlorobutanol, Anhydrous, NF
- Chemical Formula
- C4H7Cl3O
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 177.46
- CAS Number
- 57-15-8
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- NF
Dimensions
- Chemical Container Size
- 500 g
Description
Chlorobutanol, Anhydrous, NF, CAS Number 57-15-8, Molecular Weight 177.46, Chemical Formula C4H7Cl3O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.