Shop AK SCIENTIFIC
See all product information
Create Account
Choline hydroxide solution (100mL), CAS 123-41-1
- Mfr # P576-100mL
- Zoro # G423822996
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
121.18 g/mol
Chemical Container Size
100 mL
CAS Number
123-41-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P576-100mL
- Zoro #
- G423822996
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 121.18 g/mol
- Item
- Choline hydroxide solution
- CAS Number
- 123-41-1
Dimensions
- Chemical Container Size
- 100 mL
Description
Chemical Formula C5H15NO2 Purity 47-50 wt. % in H2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.