Shop AK SCIENTIFIC
See all product information
Create Account
Ciprofibrate (1g), CAS 52214-84-3
- Mfr # C562-1g
- Zoro # G923871975
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
289.15 g/mol
CAS Number
52214-84-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C562-1g
- Zoro #
- G923871975
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 289.15 g/mol
- CAS Number
- 52214-84-3
- Item
- Ciprofibrate
Description
Chemical Formula C13H14Cl2O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.